30302D
Bryant Electric Disconnect Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30302D

Bryant Electric Disconnect Switches
In stock
Item Number
30302D
MFG Item Number
30302D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Disconnect Switches, Series
Item #
30302D
30A 600V 2P Disc Sw W/Nema 3R

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30302D
Item Number 30302D
Manufacturer Bryant Electric
Family Series Bryant Electric Disconnect Switches
Poles 2
NEMA Rating NEMA 3R
Current Rating 30 A
UL Class UL98
Max HP 120V 1P 2 hp
Max HP 240V 1P 5 hp
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved