40045NC
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

40045NC

Bryant Electric Plugs & Receptacles
In stock
Item Number
40045NC
MFG Item Number
40045NC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
40045NC
Lkg Conn, 4P5W, 20A 120/208V 400Hz

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 40045NC
Item Number 40045NC
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 20 A
Number of Poles 4
Number of Wires 5
Voltage 120 VAC, 208 VAC
Phase 3Y
Body Type Straight
Connection Type Connector
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.4 lbs
Gross Weight 0.465 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved