427
Bryant Electric Pilot Lights
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

427

Bryant Electric Pilot Lights
In stock
Item Number
427
MFG Item Number
427
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pilot Lights, Series
Item #
427
Pilot, Holder With Lamp

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 427
Item Number 427
Manufacturer Bryant Electric
Family Series Bryant Electric Pilot Lights
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Terminal Type Screw
Gross Weight 0.15 lbs
Net Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved