4715ER
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4715ER

Bryant Electric Plugs & Receptacles
In stock
Item Number
4715ER
MFG Item Number
4715ER
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
4715ER
Lkg Sgl Rcpt, 15A 125V, L5-15R, Wh

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4715ER
Item Number 4715ER
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Flanged Outlet
NEMA Configuration L5-15R
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.105 lbs
Gross Weight 0.105 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved