4721NPB
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4721NPB

Bryant Electric Plugs & Receptacles
In stock
Item Number
4721NPB
MFG Item Number
4721NPB
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
4721NPB
Lkg Plug, 15A 125V, L5-15P, Bk

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4721NPB
Item Number 4721NPB
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Connection Type Plug
NEMA Configuration L5-15P
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0.115 lbs
Gross Weight 0.125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved