4732NC
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4732NC

Bryant Electric Plugs & Receptacles
In stock
Item Number
4732NC
MFG Item Number
4732NC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
4732NC
Lkg Conn, 15A 125V, L5-15R, B/W

Series Information

Specifications

Specifications
Manufacturer Part Number 4732NC
Item Number 4732NC
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
NEMA Configuration L5-15R
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.135 lbs
Gross Weight 0.135 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved