4903L
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4903L

Bryant Electric Switches
In stock
Item Number
4903L
MFG Item Number
4903L
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
4903L
3 Way Tog, Ind Grd, 20A 120/277V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4903L
Item Number 4903L
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration Three Way
Voltage 120 VAC, 277 VAC
Current 20 A
Illuminated No
Locking Yes
Wiring Back and Side Wired
Approvals CSA, UL
Comments Straight Key
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved