4922W
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4922W

Bryant Electric Switches
In stock
Item Number
4922W
MFG Item Number
4922W
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
4922W
Tog, 20A 120/277V, Spdt Cntr Off, Wh

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4922W
Item Number 4922W
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Industrial
Switch Configuration SPDT
Voltage 120 VAC, 277 VAC
Current 20 A
Operator Color White
Illuminated No
Locking No
Approvals CSA, UL
Net Weight 0.175 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved