4998PLR
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4998PLR

Bryant Electric Switches
In stock
Item Number
4998PLR
MFG Item Number
4998PLR
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
4998PLR
Presswitch, 3Way, 20A 120/277V, Pl

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 4998PLR
Item Number 4998PLR
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Switch Configuration Three Way
Voltage 120 VAC
Current 20 A
Operator Color Red
Illuminated Yes
Locking No
Approvals CSA, UL
Comments Push Button
Net Weight 0.18 lbs
Gross Weight 0.215 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved