5261BLK
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5261BLK

Bryant Electric Plugs & Receptacles
In stock
Item Number
5261BLK
MFG Item Number
5261BLK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
5261BLK
Sgl Rcpt, Ind Grd, 15A 125V, 5-15R,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5261BLK
Item Number 5261BLK
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Voltage 125 VAC
Connection Type Receptacle
NEMA Configuration 5-15R
Color Black
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Specification Grade
Net Weight 0.13 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved