5362BI
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5362BI

Bryant Electric Plugs & Receptacles
In stock
Item Number
5362BI
MFG Item Number
5362BI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
5362BI
Heavy Duty 20A/125V Duplex Ivory

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5362BI
Item Number 5362BI
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 20 A
Voltage 125 VAC
Connection Type Duplex Receptacle
NEMA Configuration 5-20R
Color Ivory
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Comments Specification Grade
Net Weight 0.18 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved