60002D
Bryant Electric Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

60002D

Bryant Electric Manual Motor Controllers
In stock
Item Number
60002D
MFG Item Number
60002D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
60002D
60A 600V 2P Disc Sw

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 60002D
Item Number 60002D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Operating Current 60 A
Max HP 240V 1PH 10 hp
Max HP 480V 1PH 15 hp
Max HP 600V 1PH 20 hp
Approvals CSA, UL
Comments Standard Toggle, Back Wired
Net Weight 0.68 lbs
Gross Weight 0.74 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved