66032D
Bryant Electric Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

66032D

Bryant Electric Manual Motor Controllers
In stock
Item Number
66032D
MFG Item Number
66032D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
66032D
30A 600V 2P Rotary Disc Sw

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 66032D
Item Number 66032D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Operating Current 30 A
Max HP 120V 1PH 2 hp
Max HP 240V 1PH 5 hp
Max HP 480V 1PH 10 hp
Max HP 600V 1PH 15 hp
Approvals CSA, UL
Comments Rotary, Back and Side Wired
Net Weight 0 lbs
Gross Weight 0.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved