664X43D
Bryant Electric Manual Motor Controllers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

664X43D

Bryant Electric Manual Motor Controllers
In stock
Item Number
664X43D
MFG Item Number
664X43D
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Manual Motor Controllers, Series
Item #
664X43D
40A 600V 3P Rtry Disc Sw 4X Plas

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 664X43D
Item Number 664X43D
Manufacturer Bryant Electric
Family Series Bryant Electric Manual Motor Controllers
Operating Current 40 A
Max HP 120V 1PH 3 hp
Max HP 240V 1PH 7.5 hp
Max HP 480V 1PH 15 hp
Max HP 600V 1PH 20 hp
Approvals CSA, UL
Comments Rotary
Net Weight 0 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved