7102N
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7102N

Bryant Electric Plugs & Receptacles
In stock
Item Number
7102N
MFG Item Number
7102N
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
7102N
Plug, Locking, 20A 250V, L2-20P, Gy

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7102N
Item Number 7102N
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 20 A
Number of Poles 2
Number of Wires 2
Voltage 250 VAC
Body Type Straight
NEMA Configuration L2-20P
Color Black, White
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.12 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved