71630NP
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

71630NP

Bryant Electric Plugs & Receptacles
In stock
Item Number
71630NP
MFG Item Number
71630NP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
71630NP
Lkg Plug, 30A 3Ph 480V, L16-30P,B/W

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 71630NP
Item Number 71630NP
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 30 A
Number of Poles 3
Number of Wires 4
Voltage 480 VAC
Phase 3
Body Type Straight
Connection Type Plug
NEMA Configuration L16-30P
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black, White
Approvals CSA, UL
Net Weight 0.27 lbs
Gross Weight 0.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved