7427B
Bryant Electric Electrical Box Covers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7427B

Bryant Electric Electrical Box Covers
In stock
Item Number
7427B
MFG Item Number
7427B
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Box Covers, Series
Item #
7427B
W/Proof Cvr, 1-G, 2.15in., Alu

Series Information

Specifications

Specifications
Manufacturer Part Number 7427B
Item Number 7427B
Manufacturer Bryant Electric
Family Series Bryant Electric Electrical Box Covers
Composition Metallic
Material Die Cast Aluminum
Number of Gangs 1
Cover Type Weatherproof
Net Weight 0 lbs
Gross Weight 0.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved