7464NB
Bryant Electric Plugs & Receptacles, Midget Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7464NB

Bryant Electric Plugs & Receptacles, Midget Series
In stock
Item Number
7464NB
MFG Item Number
7464NB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, MIDGET Series
Item #
7464NB
Lkg Conn, Midget, 15A 125V, Ml-1R,

MIDGET Series Information

  • 15, 20, or 30 Amps
  • Nylon Housing
  • Smaller Body Type for Tighter Fit Applications

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 7464NB
Item Number 7464NB
Manufacturer Bryant Electric
Product Series MIDGET
Family Series Bryant Electric Plugs & Receptacles, Midget Series
Current Rating 15 A
Number of Poles 2
Number of Wires 2
Body Type Straight
NEMA Configuration ML-1R
Watertight No
Corrosion Resistant No
Isolated Ground No
Color Black
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved