7596ER
Bryant Electric Plugs & Receptacles, Midget Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7596ER

Bryant Electric Plugs & Receptacles, Midget Series
In stock
Item Number
7596ER
MFG Item Number
7596ER
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, MIDGET Series
Item #
7596ER
Lkg Flg-Rcpt, Midget 15A 125V, Ml-2R

MIDGET Series Information

  • 15, 20, or 30 Amps
  • Nylon Housing
  • Smaller Body Type for Tighter Fit Applications

Videos

Specifications

Specifications
Manufacturer Part Number 7596ER
Item Number 7596ER
Manufacturer Bryant Electric
Product Series MIDGET
Family Series Bryant Electric Plugs & Receptacles, Midget Series
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Body Type Straight
NEMA Configuration ML-2R
Watertight No
Corrosion Resistant No
Isolated Ground No
Color White
Approvals CSA, UL
Net Weight 0.07 lbs
Gross Weight 0.07 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved