8295T
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8295T

Bryant Electric Plugs & Receptacles
In stock
Item Number
8295T
MFG Item Number
8295T
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
8295T
Plug Ang Hg 15A 125V 5-15P Clr

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8295T
Item Number 8295T
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Angled
Connection Type Plug
Color Transparent
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.115 lbs
Gross Weight 0.115 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved