The store will not work correctly when cookies are disabled.
BRY501032W
MFG Item Number
BRY501032W
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
W/Proof Elec Reel, 50ft., 10/3 So Cord
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
BRY501032W |
Item Number |
BRY501032W |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Cordsets |
Reel Type |
Cable Reel |
Cord Termination |
Wire Leads |
Cable Type |
SOW-A |
Cable Length |
50 ' |
Voltage Rating |
600 VAC |
Current Rating |
25 A |
Wire Gauge |
10/3 AWG |
Feeder Cord |
No |
NEMA Rating |
NEMA 4X |
With Plug |
No |
Approvals |
CSA, UL |
RoHS |
No |
Comments |
3/4 in N.P.T. Hub Feed |
Net Weight |
86 lbs |
Gross Weight |
100 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved