BRY520R6S
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRY520R6S

Bryant Electric Plugs & Receptacles
In stock
Item Number
BRY520R6S
MFG Item Number
BRY520R6S
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
BRY520R6S
Receptacle, Pin And Sleeve, IEC,

Series Information

Specifications

Specifications
Manufacturer Part Number BRY520R6S
Item Number BRY520R6S
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Connection Type Receptacle
Current Rating 16 A, 20 A
Voltage 200-415 V
Number of Poles 4
Number of Wires 5
Wire Size Range 14-12 AWG
Wire Size 12 AWG, 13 AWG, 14 AWG
Case Material Non-Metallic
Temperature Range (F) -40-158 °F
IP Rating IP44
Approvals CE, UL, VDE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved