BRY5266NP
Bryant Electric Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRY5266NP

Bryant Electric Plugs & Receptacles
In stock
Item Number
BRY5266NP
MFG Item Number
BRY5266NP
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
BRY5266NP
Plug, Ind Grd, 15A 125V, 5-15P

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BRY5266NP
Item Number BRY5266NP
Manufacturer Bryant Electric
Family Series Bryant Electric Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Body Type Straight
Connection Type Plug
Color Black, White
Watertight No
Corrosion Resistant No
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.115 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved