BRY8PS2100D
Bryant Electric Power Strips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRY8PS2100D

Bryant Electric Power Strips
In stock
Item Number
BRY8PS2100D
MFG Item Number
BRY8PS2100D
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Series
Item #
BRY8PS2100D
Spd Strp, 8 Rcpt, 2100 J,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BRY8PS2100D
Item Number BRY8PS2100D
Manufacturer Bryant Electric
Family Series Bryant Electric Power Strips
Nominal Input Voltage 120 VAC
Frequency 50 Hz, 60 Hz
Circuit Breaker 15 A
Number of Outlets 8
Suppression Rating 2,100 J
Telephone Protection Yes
Cable Protection Yes
Network Protection No
EMI/RFI Filtering No
Intended Application Home/Office
Material Plastic
Cord Length 6 '
Power Switch Yes
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved