The store will not work correctly when cookies are disabled.
BRYC40182AFL
MFG Item Number
BRYC40182AFL
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cord Reel, 40ft., W/Fluor Lamp, Auto
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
BRYC40182AFL |
Item Number |
BRYC40182AFL |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Cordsets |
Reel Type |
Cable Reel |
Cord Termination |
Handlamp |
Cable Type |
SJTOW |
Cable Length |
40 ' |
Voltage Rating |
120 VAC |
Wire Gauge |
18/2 AWG |
Feeder Cord |
Yes |
Accessory Specifications |
Fluorescent, In-line Receptacle |
With Plug |
Yes |
RoHS |
No |
Net Weight |
0 lbs |
Gross Weight |
9.4 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved