BRYFT10BK3
Bryant Electric Raceways
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRYFT10BK3

Bryant Electric Raceways
In stock
Item Number
BRYFT10BK3
MFG Item Number
BRYFT10BK3
BRYFT10BK3 is available to buy in increments of 3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, Series
Item #
BRYFT10BK3
Hvy Dty Floortrak,Bk

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number BRYFT10BK3
Item Number BRYFT10BK3
Manufacturer Bryant Electric
Family Series Bryant Electric Raceways
Length 3 '
Material Non-Metallic
Color Black
Nominal Height 1.25 "
Nominal Width 1.8 "
Comments Flexible
Net Weight 0 lbs
Gross Weight 2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved