BRYFT2Y10
Bryant Electric Raceways
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRYFT2Y10

Bryant Electric Raceways
In stock
Item Number
BRYFT2Y10
MFG Item Number
BRYFT2Y10
BRYFT2Y10 is available to buy in increments of 10
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, Series
Item #
BRYFT2Y10
Small Floortrak, Yl

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number BRYFT2Y10
Item Number BRYFT2Y10
Manufacturer Bryant Electric
Family Series Bryant Electric Raceways
Length 10 '
Material Non-Metallic
Color Yellow
Nominal Height 0.3 "
Nominal Width 0.6 "
Comments Flexible
Net Weight 0 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved