BRYFT3BK25
Bryant Electric Raceways
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRYFT3BK25

Bryant Electric Raceways
In stock
Item Number
BRYFT3BK25
MFG Item Number
BRYFT3BK25
BRYFT3BK25 is available to buy in increments of 25
Availability

Ships Factory Direct
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Raceways, Series
Item #
BRYFT3BK25
Med Floortrak, Bk

Series Information

Specifications

Specifications
Ships Factory Direct Yes
Manufacturer Part Number BRYFT3BK25
Item Number BRYFT3BK25
Manufacturer Bryant Electric
Family Series Bryant Electric Raceways
Length 25 '
Material Non-Metallic
Color Black
Nominal Height 0.5 "
Nominal Width 0.75 "
Comments Flexible
Net Weight 0 lbs
Gross Weight 0.48 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved