CS320BW
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CS320BW

Bryant Electric Switches
In stock
Item Number
CS320BW
MFG Item Number
CS320BW
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
CS320BW
Switch, Comm, 3W, 20A 120/277V, Sw,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CS320BW
Item Number CS320BW
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Commercial
Switch Configuration Three Way
Voltage 120 VAC, 277 VAC
Current 20 A
Operator Color White
Illuminated No
Locking No
Wiring Side Wired
Approvals CSA, UL
Comments Self-Grounding
Net Weight 0.135 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved