CSB120BW
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CSB120BW

Bryant Electric Switches
In stock
Item Number
CSB120BW
MFG Item Number
CSB120BW
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
CSB120BW
Switch, Comm, Sp, 20A 120/277V, B+S,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CSB120BW
Item Number CSB120BW
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Commercial
Switch Configuration Single Pole
Voltage 120 VAC, 277 VAC
Current 20 A
Operator Color White
Illuminated No
Locking No
Wiring Back and Side Wired
Approvals CSA, UL
Comments Self-Grounding
Net Weight 0.125 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved