GFC2M
Bryant Electric Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFC2M

Bryant Electric Cordsets
In stock
Item Number
GFC2M
MFG Item Number
GFC2M
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
GFC2M
15A 125V Gfci Port Manual 2ft.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFC2M
Item Number GFC2M
Manufacturer Bryant Electric
Family Series Bryant Electric Cordsets
Output (1) 5-15R
Input 5-15P
Current Rating 15 A
Voltage 120 VAC
Cord Length 2 '
Cord Gauge 12/3 AWG
Cord Type SJEOW
Reset Manual
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.8 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved