GFCI615
Bryant Electric Cordsets
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFCI615

Bryant Electric Cordsets
In stock
Item Number
GFCI615
MFG Item Number
GFCI615
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cordsets, Series
Item #
GFCI615
Gfci Line Cord, 15A 125V, 6ft.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number GFCI615
Item Number GFCI615
Manufacturer Bryant Electric
Family Series Bryant Electric Cordsets
Output (1) 5-15R
Input 5-15P
Current Rating 15 A
Voltage 120 VAC
Cord Length 25 '
Cord Gauge 14/3 AWG
Cord Type SJTW-A
Reset Manual
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 1.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved