HBL24GB306GY
Bryant Electric Power Strips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HBL24GB306GY

Bryant Electric Power Strips
In stock
Item Number
HBL24GB306GY
MFG Item Number
HBL24GB306GY
This item cannot be canceled or returned
HBL24GB306GY is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Power Strips, Series
Item #
HBL24GB306GY
Plugtrak, 20A, 1 Circ, 6 Rcpt, 3ft.,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HBL24GB306GY
Item Number HBL24GB306GY
Manufacturer Bryant Electric
Family Series Bryant Electric Power Strips
Nominal Input Voltage 120 VAC
Frequency 60 Hz
Circuit Breaker 20 A
Receptacle Spacing 6 "
Number of Outlets 6
Telephone Protection No
Cable Protection No
Network Protection No
EMI/RFI Filtering No
Power Switch No
Approvals CSA, UL
Comments Circuits: Single
Net Weight 0 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved