The store will not work correctly when cookies are disabled.
HBL24GBA612GY
Bryant Electric Power Strips
In stock
Item Number
HBL24GBA612GY
MFG Item Number
HBL24GBA612GY
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Plugtrak, 20A, 2 Circ, 6 Rcpt, 6ft.,
Specifications
Specifications
Ships Factory Direct |
Yes |
Manufacturer Part Number |
HBL24GBA612GY |
Item Number |
HBL24GBA612GY |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Power Strips |
Nominal Input Voltage |
120 VAC |
Frequency |
60 Hz |
Circuit Breaker |
20 A |
Receptacle Spacing |
12 " |
Number of Outlets |
6 |
Telephone Protection |
No |
Cable Protection |
No |
Network Protection |
No |
EMI/RFI Filtering |
No |
Power Switch |
No |
Approvals |
CSA, UL |
Comments |
Circuits: Two |
Net Weight |
0 lbs |
Gross Weight |
4.1 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved