The store will not work correctly when cookies are disabled.
HC5EBK25
Bryant Electric Panel & Computer Interface Cables
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Panel & Computer Interface Cables, Series
P-Cord, Nextspeed,Cat5E,Slim,Bk,25Ft
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
HC5EBK25 |
Item Number |
HC5EBK25 |
Manufacturer |
Bryant Electric |
Family Series |
Bryant Electric Panel & Computer Interface Cables |
Cable Type |
Cat 5e |
Connector Type |
RJ45 |
Length |
25 ' |
Shielding |
No |
Jacket Material |
PVC |
Plenum Rated |
No |
Strain Relief |
No |
Color |
Black |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0.6 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved