PA100
Bryant Electric Grips, Light Duty, Low Tension Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PA100

Bryant Electric Grips, Light Duty, Low Tension Series
In stock
Item Number
PA100
MFG Item Number
PA100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Light Duty, Low Tension Series
Item #
PA100
Ld Pull Grip, 1.00-1.24in.

Light Duty, Low Tension Series Information

  • Galvanized Steel Mesh is Flexible for Navigating Through a Variety of Cable Paths
  • Multiple Weave Provides Strength and Positive Gripping Power
  • Flexible Eye, Closed Mesh

Specifications

Specifications
Manufacturer Part Number PA100
Item Number PA100
Manufacturer Bryant Electric
Product Series Light Duty, Low Tension
Family Series Bryant Electric Grips, Light Duty, Low Tension Series
Min Cord Diameter 1 "
Max Cord Diameter 1.24 "
Mesh Style Closed Mesh
Eye Style Flexible
Approx. Break Strength 5,300 lbs
Mesh Length 13 "
Net Weight 0 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved