RL320
Bryant Electric Light Fixtures
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RL320

Bryant Electric Light Fixtures
In stock
Item Number
RL320
MFG Item Number
RL320
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Series
Item #
RL320
Fl Lamphldr, Ped Type, Bipin,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RL320
Item Number RL320
Manufacturer Bryant Electric
Family Series Bryant Electric Light Fixtures
Lamp Included No
Voltage 600 VAC
Style 4-Wire, Disconnect
Lamp Type Fluorescent
Power 660 W
Equivalent Power 660 W
Mounting Slide-On, Snap-In With Captive Nut
Lamp Base Medium
Nominal Voltage 600 VAC
Approvals cURus
Comments Bi-Pin/Tall Profile
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved