RS315ILLA
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RS315ILLA

Bryant Electric Switches
In stock
Item Number
RS315ILLA
MFG Item Number
RS315ILLA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
RS315ILLA
Resi Tog Switch, 3 Way Il, 15A 120V,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RS315ILLA
Item Number RS315ILLA
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Residential
Switch Configuration Three Way
Voltage 120 VAC
Current 15 A
Operator Color Light Almond
Illuminated Yes
Locking No
Wiring Push and Side Wired
Approvals CSA, UL
Comments Self-Grounding
Net Weight 0 lbs
Gross Weight 0.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved