RS600I
Bryant Electric Switches
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RS600I

Bryant Electric Switches
In stock
Item Number
RS600I
MFG Item Number
RS600I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, Series
Item #
RS600I
Dimmer, Sp, Slider, 600W 120V, Ivory

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RS600I
Item Number RS600I
Manufacturer Bryant Electric
Family Series Bryant Electric Switches
Grade Residential
Switch Configuration Single Pole
Voltage 120 VAC
Operator Color Ivory
Illuminated No
Locking No
Approvals CSA, UL
Net Weight 0.0156 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved