SPJ029LD
Bryant Electric Grips, Heavy Duty Service Drop Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SPJ029LD

Bryant Electric Grips, Heavy Duty Service Drop Series
In stock
Item Number
SPJ029LD
MFG Item Number
SPJ029LD
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Heavy Duty Service Drop Series
Item #
SPJ029LD
Hd Uni Eye Serv Drp, .29-.37in., Cls

Heavy Duty Service Drop Series Information

  • Closed Mesh Fits Over Cable End while Split Mesh is Used when Cable End is Inaccessible
  • Strand Equalizers Reinforce Gripping Strength and Position, Distributes Load Equally
  • Single Eye and Looped Bale Eye, Split Mesh, Rod Closing

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SPJ029LD
Item Number SPJ029LD
Manufacturer Bryant Electric
Product Series Heavy Duty Service Drop
Family Series Bryant Electric Grips, Heavy Duty Service Drop Series
Min Cord Diameter 0.29 "
Max Cord Diameter 0.37 "
Mesh Style Split Rod
Eye Style Locking Bale
Approx. Break Strength 500 lbs
Mesh Length 5.5 "
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved