1PBS350
Burndy Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1PBS350

Burndy Terminals
In stock
Item Number
1PBS350
MFG Item Number
1PBS350
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
1PBS350
#14-350 SPLICE REDUCER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1PBS350
Item Number 1PBS350
Manufacturer Burndy
Family Series Burndy Terminals
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 10 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 10 AWG-350 kcmil
Housing Material Aluminum
Sealant Type Plastisol
Color Black
Approvals CSA, UL
Comments In-Line Splice Reducer, Hex Key 5/16
Net Weight 0.35 lbs
Gross Weight 0.0219 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved