1PBS500
Burndy Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1PBS500

Burndy Terminals
In stock
Item Number
1PBS500
MFG Item Number
1PBS500
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
1PBS500
#14-500 SPLICE/REDUCER

Series Information

Specifications

Specifications
Manufacturer Part Number 1PBS500
Item Number 1PBS500
Manufacturer Burndy
Family Series Burndy Terminals
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 400 kcmil, 5 AWG, 500 kcmil, 6 AWG
Wire Range 6 AWG-500 kcmil
Housing Material Aluminum
Sealant Type Plastisol
Color Black
Approvals CSA, UL
Comments In-Line Splice Reducer, Hex Key 3/8
Net Weight 0.67 lbs
Gross Weight 0.0419 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved