1PL2508
Burndy Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1PL2508

Burndy Terminals
In stock
Item Number
1PL2508
MFG Item Number
1PL2508
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
1PL2508
BLKTAP,SGL,8 PRTS 250-10

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1PL2508
Item Number 1PL2508
Manufacturer Burndy
Family Series Burndy Terminals
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 10 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 4 AWG, 4/0 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 10 AWG-250 kcmil
Housing Material Aluminum
Sealant Type Plastisol
Color Black
Approvals CSA, UL
Comments Single-Sided Entry, Hex Key 5/16
Net Weight 1.03 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved