1PLD2/010
Burndy Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1PLD2/010

Burndy Terminals
In stock
Item Number
1PLD2/010
MFG Item Number
1PLD2/010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
1PLD2/010
BLKTAP,DBL,10PRTS 2/0-14

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1PLD2/010
Item Number 1PLD2/010
Manufacturer Burndy
Family Series Burndy Terminals
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 2 AWG, 2/0 AWG, 3 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 14-2/0 AWG
Housing Material Aluminum
Sealant Type Plastisol
Color Black
Approvals CSA, UL
Comments Double-Sided Entry, Hex Key 3/16
Net Weight 0.4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved