1PLD45
Burndy Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1PLD45

Burndy Terminals
In stock
Item Number
1PLD45
MFG Item Number
1PLD45
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
1PLD45
BLKTAP,DBL,5 PRTS, 4-14

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1PLD45
Item Number 1PLD45
Manufacturer Burndy
Family Series Burndy Terminals
Max Voltage 600 V
Wire Size 10 AWG, 11 AWG, 12 AWG, 13 AWG, 14 AWG, 4 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 14-4 AWG
Housing Material Aluminum
Sealant Type Plastisol
Color Black
Approvals CSA, UL
Comments Double-Sided Entry, Hex Key 1/8
Net Weight 0.2 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved