1PLD60010
Burndy Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1PLD60010

Burndy Terminals
In stock
Item Number
1PLD60010
MFG Item Number
1PLD60010
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
1PLD60010
BLKTAP,DBL,10 PRTS 600-4

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1PLD60010
Item Number 1PLD60010
Manufacturer Burndy
Family Series Burndy Terminals
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 400 kcmil, 500 kcmil, 600 kcmil
Wire Range 4 AWG-600 kcmil
Housing Material Aluminum
Sealant Type Plastisol
Color Black
Approvals CSA, UL
Comments Double-Sided Entry, Hex Key 3/8
Net Weight 2.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved