1PLD7508
Burndy Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1PLD7508

Burndy Terminals
In stock
Item Number
1PLD7508
MFG Item Number
1PLD7508
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
1PLD7508
BLKTAP,DBL,8 PRTS, 750-2

Series Information

Specifications

Specifications
Manufacturer Part Number 1PLD7508
Item Number 1PLD7508
Manufacturer Burndy
Family Series Burndy Terminals
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3/0 AWG, 300 kcmil, 350 kcmil, 4/0 AWG, 400 kcmil, 500 kcmil, 600 kcmil, 700 kcmil, 750 kcmil
Wire Range 2 AWG-750 kcmil
Housing Material Aluminum
Sealant Type Plastisol
Color Black
Comments Double-Sided Entry, Hex Key 3/8
Net Weight 3 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved