1PLM35012
Burndy Terminals
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1PLM35012

Burndy Terminals
In stock
Item Number
1PLM35012
MFG Item Number
1PLM35012
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, Series
Item #
1PLM35012
BLKTAP,SGL,12PRTS,10-350

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1PLM35012
Item Number 1PLM35012
Manufacturer Burndy
Family Series Burndy Terminals
Max Voltage 600 V
Wire Size 1 AWG, 1/0 AWG, 10 AWG, 2 AWG, 2/0 AWG, 250 kcmil, 3 AWG, 3/0 AWG, 300 kcmil, 350 kcmil, 4 AWG, 4/0 AWG, 5 AWG, 6 AWG, 7 AWG, 8 AWG, 9 AWG
Wire Range 10 AWG-350 kcmil
Housing Material Aluminum
Approvals CSA, UL
Comments Mountable Single-Sided Entry, Hex Key 5/16
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved