CT120400SSBL
Burndy Cable Ties
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CT120400SSBL

Burndy Cable Ties
In stock
Item Number
CT120400SSBL
MFG Item Number
CT120400SSBL
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Ties, Series
Item #
CT120400SSBL
120Lb Ssb Nylon Ct

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CT120400SSBL
Item Number CT120400SSBL
Manufacturer Burndy
Family Series Burndy Cable Ties
Tensile Strength (lb) 120 lbs
Max Bundle Diam. (in) 4.33 "
Type Stainless Steel
Material Nylon
Color Natural
Net Weight 0 lbs
Gross Weight 0.0009 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved