KA31U
Burndy Terminals, KA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KA31U

Burndy Terminals, KA Series
In stock
Item Number
KA31U
MFG Item Number
KA31U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Terminals, KA Series
Item #
KA31U
Box Lug, Al, 6AWG-350MCM, Stranded,

KA Series Information

Compact, economical, high copper alloy terminal for joining a wide range of cable to equipment pads or terminal blocks.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KA31U
Item Number KA31U
Manufacturer Burndy
Product Series KA
Family Series Burndy Terminals, KA Series
Min Conductor Range 6 AWG
Max Conductor Range 350 kcmil
Number of Holes 1
Number of Conductors 1
Material/Composition Aluminum Alloy
Approvals CSA, UL
RoHS Compliant No
Net Weight 0.14 lbs
Gross Weight 0.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved